KES RATING PLUGS

Item #: 0263269

Cat #: 2KES250T

UPC: 786679269329

$ 332.21 EA
Company wide:
0 in stock
Documents & Guides
Eaton Molded case circuit breaker accessories, Digitrip 310 fixed rating plug, 250A maximum, 250A

Overview

Eaton Molded case circuit breaker accessories, Digitrip 310 fixed rating plug, 250A maximum, 250A

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679269329, 2KES250T, CUT2KES250T

Specifications

Poles: 3
Amps: 250
Mounting: Breaker
Poles: 3
Mounting: Breaker
Amps: 250