Molded case circuit breaker accessories, Digitrip 310 fixed rating plug, 200A

Item #: 0263265

Cat #: 2KES200T

UPC: 786679268629

$ 332.21 EA
Company wide:
0 in stock
Documents & Guides
Molded case circuit breaker accessories, Digitrip 310 fixed rating plug, 200 Amp

Overview

Molded case circuit breaker accessories, Digitrip 310 fixed rating plug, 200 Amp

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679268629, 2KES200T, CUT2KES200T

Specifications

Amps: 200
Type: Rating Plug
Amps: 200
Type: Rating Plug