Breaker, Molded Case, 150A, Rating Plug, 3P, 250A, KD Frame

Item #: 0263263

Cat #: 2KES150T

UPC: 786679268681

$ 332.21 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 150 Amp Rating Plug, 3-Pole, 250 Amp KD Frame

Overview

Breaker, Molded Case, 150 Amp Rating Plug, 3-Pole, 250 Amp KD Frame

Cutler Hammer Series C 150 ampere circuit breaker rating plug suitable for use with the 250A current sensor rating to be used with Series C- KD DK KDB HKD HKDB KDC CKD CHKD KW HKW KWC molded case circuit breaker frame Types for use with DIGITRIP RMS310 KES solid state electronic trip units & circuit breakers.

Also known as: 786679268681, 2KES150T, CUT2KES150T

Specifications

Poles: 3
Type: Rating Plug
Amps: 150
Mounting: Breaker
Poles: 3
Amps: 150
Type: Rating Plug
Mounting: Breaker