2
more

Coupler, 2" x 2" (50mm x 50mm), FiberRunner, YL
Item #: 0263254
Cat #: FBC2X2YL
UPC: 074983825950
$ 27.06 EA
Company wide:
0
in stock
Documents & Guides
Coupler, 2" x 2" (50mm x 50mm), FiberRunner, YL
Overview
Coupler, 2" x 2" (50mm x 50mm), FiberRunner, YL
Pre-assembled coupler quickly joins two sections of hinged channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 5/16" nut driver to allow coupler to be removed if necessary, Yellow.
Also known as: 074983825950, FBC2X2YL, PDTFBC2X2YL
Specifications
| Color: | Yellow |
| Color: | Yellow |