2
more

Breaker, Molded Case, 3P, 45A, 600VAC, 250VDC, 35kA, Load Terminals
Item #: 0263147
Cat #: FD3045
UPC: 786679305546
$ 1367.81 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, Type FD, Cable In/Cable Out, 3-Pole, 45 Amp, 480 Volt AC, 250 Volt DC, 35 kAIC, Fixed Thermal-Magnetic Trip, Load End Terminals
Overview
Breaker, Molded Case, Type FD, Cable In/Cable Out, 3-Pole, 45 Amp, 480 Volt AC, 250 Volt DC, 35 kAIC, Fixed Thermal-Magnetic Trip, Load End Terminals
Also known as: 786679305546, FD3045, CUTFD3045
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Volts AC: | 480, 600 |
| Amps: | 45 |
| Mounting: | Panel |
| Volts DC: | 250 |
| Amps: | 45 |
| Poles: | 3 |
| Volts AC: | 480, 600 |