Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0263137

Cat #: FD2070

UPC: 786679312285

$ 1357.29 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,2-pole, 70 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,2-pole, 70 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679312285, FD2070, CUTFD2070

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 75
Volts AC: 600
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 75