1
more

Breaker, Molded Case, 2P, 60A, 600VAC, 250VDC, 35kA, Load Terminals
Item #: 0263136
Cat #: FD2060
UPC: 786679312278
$ 1174.94 EA
Company wide:
0
in stock
Documents & Guides
60 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Overview
60 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Also known as: 786679312278, FD2060, CUTFD2060
Specifications
| Mounting: | Panel |
| Volts DC: | 250 |
| Poles: | 2 |
| Volts AC: | 600 |
| Amps: | 60 |
| Mounting: | Panel |
| Poles: | 2 |
| Amps: | 60 |
| Volts DC: | 250 |
| Volts AC: | 600 |