Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0263135

Cat #: FD2045

UPC: 786679312636

$ 1174.94 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,2-pole, 45 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,2-pole, 45 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679312636, FD2045, CUTFD2045

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 45
Volts AC: 600
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 45