110A, 1P, 277V, 125VDC, Type EHD, 14 kAIC CB

Item #: 0263120

Cat #: FD1110

UPC: 786679312599

$ 2254.48 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,1-pole, 110 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,1-pole, 110 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679312599, FD1110, CUTFD1110

Specifications

Mounting: Panel
Volts DC: 125
Amps: 110
Poles: 1
Volts AC: 347
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 110
Volts AC: 347
Volts DC: 125
Poles: 1
Interrupt Rating AC: 18 kA