70A, 1P, 277V, 125VDC, Type EHD, 14 kAIC CB

Item #: 0263115

Cat #: FD1070

UPC: 786679312179

$ 541.08 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,1-pole, 70 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,1-pole, 70 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679312179, FD1070, CUTFD1070

Specifications

Mounting: Panel
Amps: 70
Volts DC: 125
Poles: 1
Volts AC: 347
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 125
Volts AC: 347
Amps: 70
Poles: 1
Interrupt Rating AC: 18 kA