50A, 1P, 277V, 125VDC, Type EHD, 14 kAIC CB

Item #: 0263113

Cat #: FD1050

UPC: 786679312155

$ 483.99 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,1-pole, 50 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,1-pole, 50 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679312155, FD1050, CUTFD1050

Specifications

Mounting: Panel
Volts DC: 125
Poles: 1
Volts AC: 347
Amps: 50
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 1
Amps: 50
Volts DC: 125
Volts AC: 347
Interrupt Rating AC: 18 kA