FD BREAKER 1P 45 AMP WITH LOAD ONLY TERMINALS

Item #: 0263111

Cat #: FD1045

UPC: 786679312575

$ 483.99 EA
Company wide:
0 in stock

Overview

FD BREAKER 1P 45 AMP WITH LOAD ONLY TERMINALS

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679312575, FD1045, CUTFD1045

Specifications

Mounting: Panel
Amps: 45
Volts DC: 125
Poles: 1
Volts AC: 347
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 125
Volts AC: 347
Amps: 45
Poles: 1
Interrupt Rating AC: 18 kA