Breaker, Molded Case, 1P, 40A, 277VAC, 125VDC, 35kA, Load Terminals

Item #: 0263110

Cat #: FD1040

UPC: 786679312148

$ 483.99 EA
Company wide:
0 in stock
Breaker, Molded Case, Type FD, Cable In/Cable Out, 1-Pole, 40 Amp, 277 Volt AC, 125 Volt DC, 35 kAIC, Fixed Thermal-Magnetic Trip, Load End Terminals

Overview

Breaker, Molded Case, Type FD, Cable In/Cable Out, 1-Pole, 40 Amp, 277 Volt AC, 125 Volt DC, 35 kAIC, Fixed Thermal-Magnetic Trip, Load End Terminals
Also known as: 786679312148, FD1040, CUTFD1040

Specifications

Mounting: Panel
Volts DC: 125
Poles: 1
Amps: 40
Volts AC: 347
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 1
Volts AC: 347
Volts DC: 125
Amps: 40
Interrupt Rating AC: 18 kA