Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0263105

Cat #: FD1010

UPC: 786679312551

$ 890.99 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,1-pole, 10 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,1-pole, 10 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip

Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 10A, 347 Vac, 125 Vdc,35 kAIC at 277 Vac, 18 kAIC at 347 Vac, Load side, 50/60 Hz

Also known as: 786679312551, FD1010, CUTFD1010

Specifications

Mounting: Panel
Amps: 10
Volts DC: 125
Poles: 1
Volts AC: 347
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 125
Volts AC: 347
Amps: 10
Poles: 1
Interrupt Rating AC: 18 kA