175W Wallpack, MH

Item #: 0263101

Cat #: TWP 175M TB SCWA LPI

UPC: 745976129842

Call for price
Company wide:
0 in stock
Documents & Guides
Wallpack, 175W Metal Halide, Multi-Tap Ballast, Lamp Included

Overview

Wallpack, 175W Metal Halide, Multi-Tap Ballast, Lamp Included

For entrances, loading docks, walkways and vehicle ramps. Not recommended for applications with frequent exposure to harsh chemicals or commercial cleaning fluids (e.g., car washes). Installations in such environments may lead to premature failure of the luminaire and void the warranty.

Also known as: 745976129842, TWP 175M TB SCWA LPI, LITTWP175MTBLPI

Specifications

Wattage: 175
Color: Bronze
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 175
Light Technology: HID
Color: Bronze
Volts AC Range: 120 - 277