Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0263099

Cat #: FDB3010

UPC: 786679305812

$ 1656.87 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fdb, Cable In/cable Out,3-pole, 10 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fdb, Cable In/cable Out,3-pole, 10 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679305812, FDB3010, CUTFDB3010

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 10
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 10