2
more

TYPE FDB BREAKER 2P 40A/250VDC MAX 10K OR 600VAC MAX 14K AIC
Item #: 0263090
Cat #: FDB2040
UPC: 786679312414
$ 1273.94 EA
Company wide:
0
in stock
Documents & Guides
TYPE FDB BREAKER 2P 40A/250VDC MAX 10K OR 600VAC MAX 14K AIC
Overview
TYPE FDB BREAKER 2P 40A/250VDC MAX 10K OR 600VAC MAX 14K AIC
Also known as: 786679312414, FDB2040, CUTFDB2040
Specifications
| Mounting: | Panel |
| Volts DC: | 250 |
| Poles: | 2 |
| Amps: | 40 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Poles: | 2 |
| Volts AC: | 600 |
| Volts DC: | 250 |
| Amps: | 40 |