Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0263089

Cat #: FDB2035

UPC: 786679312407

$ 1273.94 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fdb, Cable In/cable Out,2-pole, 35 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fdb, Cable In/cable Out,2-pole, 35 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679312407, FDB2035, CUTFDB2035

Specifications

Mounting: Panel
Amps: 35
Volts DC: 250
Poles: 2
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Amps: 35
Poles: 2