Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0263087

Cat #: FDB2025

UPC: 786679312384

$ 1273.94 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fdb, Cable In/cable Out,2-pole, 25 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fdb, Cable In/cable Out,2-pole, 25 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679312384, FDB2025, CUTFDB2025

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 25
Volts AC: 600
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 25