SICHERUNG-D2 25A T GL/GG

Item #: 0263082

Cat #: 25D27

UPC: 051712833158

$ 18.40 EA
Company wide:
0 in stock
Documents & Guides
BUS 25D27 SICHERUNG-D2 25A T GL/GG

Overview

BUS 25D27 SICHERUNG-D2 25A T GL/GG
Also known as: 051712833158, 25D27, BUS25D27

Specifications

Class: gG/gL
Color: Gray
Amps: 25
Type: Fuse Link
Interrupt Rating DC: 100 kA
Class: gG/gL
Amps: 25
Interrupt Rating DC: 100 kA
Color: Gray
Type: Fuse Link