Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0263058

Cat #: EHD2025

UPC: 786679317433

$ 625.16 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,2-pole, 25 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,2-pole, 25 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679317433, EHD2025, CUTEHD2025

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 25
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts AC: 480
Amps: 25
Volts DC: 250
Poles: 2
Interrupt Rating AC: 14 kA