Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0263055

Cat #: EHD1100

UPC: 786679317396

$ 674.79 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,1-pole, 100 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,1-pole, 100 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679317396, EHD1100, CUTEHD1100

Specifications

Mounting: Panel
Amps: 100
Volts AC: 277
Volts DC: 125
Poles: 1
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts AC: 277
Poles: 1
Amps: 100
Volts DC: 125
Interrupt Rating AC: 14 kA