Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0263053

Cat #: EHD1090

UPC: 786679317556

$ 674.79 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,1-pole, 90 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,1-pole, 90 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679317556, EHD1090, CUTEHD1090

Specifications

Mounting: Panel
Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 90
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 125
Amps: 90
Volts AC: 277
Poles: 1
Interrupt Rating AC: 14 kA