Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0263049

Cat #: EHD1050

UPC: 786679317365

$ 196.41 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit BreakerSeries C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,1-pole, 50 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit BreakerSeries C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,1-pole, 50 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679317365, EHD1050, CUTEHD1050

Specifications

Mounting: Panel
Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 50
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 125
Amps: 50
Volts AC: 277
Poles: 1
Interrupt Rating AC: 14 kA