Breaker, 150A, 3P, 240V, 125VDC, Type ED, 65 kAIC

Item #: 0263038

Cat #: ED3150

UPC: 786679455265

$ 1420.42 EA
Company wide:
3 in stock
150 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Overview

150 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Eaton Series C complete molded case circuit breaker Catalog#:ED3150 Eaton Series C complete molded case circuit breaker, F-frame, ED, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 150A, 240 Vac

Also known as: 786679455265, ED3150, CUTED3150

Specifications

Mounting: Panel
Poles: 3
Volts DC: 125
Amps: 150
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 3
Amps: 150
Interrupt Rating AC: 65 kA