1
more

Breaker, 65ka @ 240 V, 2 Pole 225 Amps, Load Terminals
Item #: 0263032
Cat #: ED2225
UPC: 786679456163
$ 370.05 EA
Company wide:
0
in stock
Documents & Guides
Breaker, 65ka @ 240 V, 2 Pole 225 Amps, Load Terminals
Overview
Breaker, 65ka @ 240 V, 2 Pole 225 Amps, Load Terminals
Also known as: 786679456163, ED2225, CUTED2225
Specifications
| Mounting: | Panel |
| Poles: | 2 |
| Volts DC: | 125 |
| Amps: | 225 |
| Volts AC: | 240 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Volts DC: | 125 |
| Volts AC: | 240 |
| Poles: | 2 |
| Amps: | 225 |
| Interrupt Rating AC: | 65 kA |