3
more

Breaker, Molded Case, 2P, 175A, 240VAC, 125VDC, 65kAIC, Load Lugs
Item #: 0263030
Cat #: ED2175
UPC: 786679456286
$ 370.05 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, 2-Pole, 175 Amp, 240 Volt AC, 125 Volt DC, 65 kAIC, Load Terminals Only
Overview
Breaker, Molded Case, 2-Pole, 175 Amp, 240 Volt AC, 125 Volt DC, 65 kAIC, Load Terminals Only
Also known as: 786679456286, ED2175, CUTED2175
Specifications
| Mounting: | Panel |
| Poles: | 2 |
| Volts DC: | 125 |
| Amps: | 175 |
| Volts AC: | 240 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Volts DC: | 125 |
| Volts AC: | 240 |
| Poles: | 2 |
| Amps: | 175 |
| Interrupt Rating AC: | 65 kA |