1
more

Breaker, Molded Case, 2P, 150A, 240VAC, 125VDC, 65kAIC, Load Lugs
Item #: 0263027
Cat #: ED2150
UPC: 786679456347
$ 986.71 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, 2-Pole, 150 Amp, 240 Volt AC, 125 Volt DC, 65 kAIC, Load Terminals Only
Overview
Breaker, Molded Case, 2-Pole, 150 Amp, 240 Volt AC, 125 Volt DC, 65 kAIC, Load Terminals Only
Also known as: 786679456347, ED2150, CUTED2150
Specifications
| Mounting: | Panel |
| Poles: | 2 |
| Volts DC: | 125 |
| Amps: | 150 |
| Volts AC: | 240 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Volts DC: | 125 |
| Volts AC: | 240 |
| Poles: | 2 |
| Amps: | 150 |
| Interrupt Rating AC: | 65 kA |