Quicklag Industrial Circuit Breaker

Item #: 0263019

Cat #: QCR2050

UPC: 786679144428

$ 195.99 EA
Company wide:
1 in stock
Documents & Guides
Miniature Industrial Circuit Breaker, Type Qcr, Cable-in/cable-out, 2-poles, 50amp, 120/240 Vac, 10 Kaic

Overview

Miniature Industrial Circuit Breaker, Type Qcr, Cable-in/cable-out, 2-poles, 50amp, 120/240 Vac, 10 Kaic

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679144428, QCR2050, CUTQCR2050

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: DIN Rail
Amps: 50
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 50