20A, 2P, 120/240V, Type QCR, 10 kAIC, CB

Item #: 0263009

Cat #: QCR2020

UPC: 786679473566

$ 195.99 EA
Company wide:
4 in stock
Documents & Guides
20 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QCR, Quicklag, Cable-in/Cable-out, 10kAIC, 120/240 VAC. Din-Rail Mount

Overview

20 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QCR, Quicklag, Cable-in/Cable-out, 10kAIC, 120/240 VAC. Din-Rail Mount

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679473566, QCR2020, CUTQCR2020

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: DIN Rail
Amps: 20
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 20