Breaker, 15A, 2P, 120/240V, Type QCR, 10 kAIC

Item #: 0263005

Cat #: QCR2010

UPC: 786679473542

$ 195.99 EA
Company wide:
10 in stock
Documents & Guides
Miniature Industrial Circuit Breaker, 15 Amp, 2-Pole, Type QCR, Quicklag, Cable-In/Cable-Out, 10 kAIC, 120/240 VAC, Din-Rail Mount

Overview

Miniature Industrial Circuit Breaker, 15 Amp, 2-Pole, Type QCR, Quicklag, Cable-In/Cable-Out, 10 kAIC, 120/240 VAC, Din-Rail Mount

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679473542, QCR2010, CUTQCR2010

Specifications

Poles: 2
Amps: 10
Volts AC: 120, 240
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 10
Mounting: DIN Rail