40A, 1P, 120/240V, Type QCR, 10 kAIC, CB

Item #: 0262999

Cat #: QCR1040

UPC: 786679144169

$ 89.02 EA
Company wide:
0 in stock
Documents & Guides
40 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type QCR, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC. Din-Rail Mount.

Overview

40 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type QCR, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC. Din-Rail Mount.
Also known as: 786679144169, QCR1040, CUTQCR1040

Specifications

Volts AC: 120, 240
Mounting: DIN Rail
Poles: 1
Amps: 40
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Amps: 40