Quicklag Industrial Circuit Breaker

Item #: 0262995

Cat #: QCR1030

UPC: 786679144121

$ 89.02 EA
Company wide:
3 in stock
Documents & Guides
Miniature Industrial Circuit Breaker, Type Qcr, Cable-in/cable-out, 1-pole, 30 Amp, 120/240 Vac, 10 Kaic

Overview

Miniature Industrial Circuit Breaker, Type Qcr, Cable-in/cable-out, 1-pole, 30 Amp, 120/240 Vac, 10 Kaic
Also known as: 786679144121, QCR1030, CUTQCR1030

Specifications

Volts AC: 120, 240
Mounting: DIN Rail
Poles: 1
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Amps: 30