RACK MNT,4U,FIBER PATCH/SPLICE

Item #: 0262994

Cat #: FC04U-C

UPC: 662875590057

Company wide:
0 in stock
Documents & Guides
4U Fiber Patch/Splice Pnl, HD

Overview

4U Fiber Patch/Splice Pnl, HD

The 4U (7.0" high) fiber cabinet for patch/splice applications is optimized for integration with the Mighty Mo 6 rack system (OR-MM6710, OR-MM6810 & Seismic Rack OR-MM67105) with 10.5" channel depth. Each fiber cabinet accepts up to 12 adapter panels and 16 splice trays.

Also known as: 662875590057, FC04U-C, ORTFC04UC

Specifications

Color: Black
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65