15A, 1P, 120/240V, Type QCR, 10 kAIC, CB

Item #: 0262985

Cat #: QCR1015

UPC: 786679473504

$ 89.02 EA
Company wide:
3 in stock
Documents & Guides
15 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type QCR, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC. Din-Rail Mount

Overview

15 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type QCR, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC. Din-Rail Mount

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679473504, QCR1015, CUTQCR1015

Specifications

Volts AC: 120, 240
Mounting: DIN Rail
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Amps: 15