QCF BKR 2P 35A 120/240VAC

Item #: 0262973

Cat #: QCF2035

UPC: 786679143360

$ 231.42 EA
Company wide:
0 in stock
Documents & Guides
Eaton Quicklag Type QCF 1/2-inch Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,35 A,10 kAIC,Two-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCF,Fixed

Overview

Eaton Quicklag Type QCF 1/2-inch Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,35 A,10 kAIC,Two-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCF,Fixed

Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.

Also known as: 786679143360, QCF2035, CUTQCF2035

Specifications

Amps: 35
Poles: 2
Volts AC: 120, 240
Amps: 35
Volts AC: 120, 240
Poles: 2