Breaker, Quicklag, 30A, 2P, 120/240VAC, 10kAIC, Thermal Magnetic

Item #: 0262970

Cat #: QCF2030

UPC: 786679143346

$ 231.42 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QCF, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.

Overview

30 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QCF, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.
Also known as: 786679143346, QCF2030, CUTQCF2030

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 30
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating DC: 10 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 10 kA