Breaker, 30A, 1P, 120/240V, Type QCF, 10 kAIC, Cable In/Cable Out

Item #: 0262945

Cat #: QCF1030

UPC: 786679143124

$ 104.55 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type QCF, Front Mount, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 Volt AC

Overview

30 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type QCF, Front Mount, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 Volt AC
Also known as: 786679143124, QCF1030, CUTQCF1030

Specifications

Mounting: Panel
Volts AC: 120, 240
Poles: 1
Amps: 30
Interrupt Rating AC: 10 kA
Mounting: Panel
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 30