Breaker, 15A, 1P, 120/240V, Type QCF, 10 kAIC, Cable In/Cable Out

Item #: 0262942

Cat #: QCF1015

UPC: 786679143025

$ 104.55 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type QCF, Front Mount, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 Volt AC

Overview

15 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type QCF, Front Mount, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 Volt AC
Also known as: 786679143025, QCF1015, CUTQCF1015

Specifications

Mounting: Panel
Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Mounting: Panel
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15