
Conduit Outlet Box, Type: GRX, (4) 1" Hubs, Aluminum
Item #: 0262933
Cat #: GRX100A
UPC: 781381446907
$ 199.84 EA
Company wide:
0
in stock
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRX Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.88 Inch Opening, 18 Cubic Inches and (4) 1Inch Threaded Hubs. For use with Threaded Metal Conduit.
Overview
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRX Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.88 Inch Opening, 18 Cubic Inches and (4) 1Inch Threaded Hubs. For use with Threaded Metal Conduit.
Also known as: 781381446907, GRX100A, APPGRX100A
Specifications
| Diameter: | 1 in |
| Material: | Aluminum |
| Cubic Inches: | 18 in³ |
| Diameter: | 1 in |
| Cubic Inches: | 18 in³ |
| Material: | Aluminum |