Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0262931

Cat #: GHC3080

UPC: 786679174289

$ 1255.73 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,3-pole, 80 Amp, 480y/277 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,3-pole, 80 Amp, 480y/277 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip

Eaton s Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceedNorth American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679174289, GHC3080, CUTGHC3080

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 277, 480Y
Amps: 80
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 80
Poles: 3
Volts AC: 277, 480Y
Interrupt Rating AC: 14 kA