ORTR OR-30200139 TROUGH,110 W/O LEG

Item #: 0262917

Cat #: 30200139

UPC: 662875310556

$ 14.88 EA
Company wide:
0 in stock
Documents & Guides
ORT OR-30200139 TROUGH 110 W/

Overview

ORT OR-30200139 TROUGH 110 W/
Also known as: 662875310556, 30200139, ORT30200139

Specifications

Type: Jumper Trough
Standards: California Proposition 65
Type: Jumper Trough
Standards: California Proposition 65