Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0262909

Cat #: GHC2045

UPC: 786679161562

$ 520.15 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,2-pole, 45 Amp, 480y/277 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,2-pole, 45 Amp, 480y/277 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip

Eaton Series C complete molded case circuit breaker Catalog#:GHC2045 Eaton Series C complete molded case circuit breaker, G-frame, GHC, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 45A, 480Y/277 vac

Also known as: 786679161562, GHC2045, CUTGHC2045

Specifications

Poles: 2
Mounting: Cable
Amps: 45
Poles: 2
Amps: 45
Mounting: Cable