Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0262906

Cat #: GHC2035

UPC: 786679174111

$ 520.15 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,2-pole, 35 Amp, 480y/277 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,2-pole, 35 Amp, 480y/277 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip

Eaton Series C complete molded case circuit breaker, G-frame, GHC, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 35A, 480Y/277 Vac, 125/250 Vdc, 65 kAIC at 240 Vac, 14 kAIC at 480Y/277 Vac, 50/60 Hz

Also known as: 786679174111, GHC2035, CUTGHC2035

Specifications

Amps: 35
Poles: 2
Mounting: Cable
Amps: 35
Mounting: Cable
Poles: 2