Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0262902

Cat #: GHC2025

UPC: 786679174098

$ 520.15 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,2-pole, 25 Amp, 480y/277 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,2-pole, 25 Amp, 480y/277 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip

Eaton s Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceedNorth American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679174098, GHC2025, CUTGHC2025

Specifications

Poles: 2
Mounting: Cable
Amps: 25
Poles: 2
Amps: 25
Mounting: Cable