Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0262897

Cat #: GHC1070

UPC: 786679174036

$ 436.72 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,1-pole, 70 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,1-pole, 70 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip

Eaton Series C complete molded case circuit breaker Catalog#:GHC1070 Eaton Series C complete molded case circuit breaker, G-frame, GHC, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 70A, 277 Vac

Also known as: 786679174036, GHC1070, CUTGHC1070

Specifications

Amps: 70
Mounting: Cable
Poles: 1
Amps: 70
Poles: 1
Mounting: Cable