1
more

Breaker, 35A, 2P, 277/480 VAC, 125/250 VDC, GHB, 14 kAIC
Item #: 0262884
Cat #: GHB2035
UPC: 786679172506
$ 279.34 EA
Company wide:
5
in stock
Documents & Guides
35 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.
Overview
35 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 35A, 480Y/277
Also known as: 786679172506, GHB2035, CUTGHB2035
Specifications
| Amps: | 35 |
| Volts DC: | 250 |
| Volts AC: | 480, 277 |
| Poles: | 2 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 14 kA |
| Amps: | 35 |
| Volts AC: | 480, 277 |
| Mounting: | Bolt On |
| Volts DC: | 250 |
| Poles: | 2 |
| Interrupt Rating AC: | 14 kA |