
90A, 1P, 277/480 VAC, 125 VDC, Type GHB, 14 kAIC, CB
Item #: 0262881
Cat #: GHB1090
UPC: 786679021767
$ 221.28 EA
Company wide:
0
in stock
Documents & Guides
Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghb, Bolt-on, 1-pole, 90amp, 277/480 Vac, 125 Vdc, Fixed Thermal-magnetic Trip
Overview
Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghb, Bolt-on, 1-pole, 90amp, 277/480 Vac, 125 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679021767, GHB1090, CUTGHB1090
Specifications
| Volts AC: | 277 |
| Poles: | 1 |
| Amps: | 90 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 14 kA |
| Volts AC: | 277 |
| Amps: | 90 |
| Interrupt Rating AC: | 14 kA |
| Poles: | 1 |
| Mounting: | Bolt On |