24-Port Patch Panel, Lower Cable Management

Item #: 0262872

Cat #: PSD66U24HM

UPC: 662875482840

$ 406.04 EA
Company wide:
0 in stock
Documents & Guides
24-Port Standard Density Patch Panel with Hinged Cable Management Panel, Compliant to TIA/EIA CAT 6 Performance, Jacks are Grouped in Six-Port Modules, 19" x 7"

Overview

24-Port Standard Density Patch Panel with Hinged Cable Management Panel, Compliant to TIA/EIA CAT 6 Performance, Jacks are Grouped in Six-Port Modules, 19" x 7"
Also known as: 662875482840, PSD66U24HM, ORTPSD66U24HM

Specifications

Size: 4RMU
Mounting: Rack
Type: Cable Management, Unloaded
Standards: California Proposition 65
Number of Ports: 24
Size: 4RMU
Type: Cable Management, Unloaded
Number of Ports: 24
Mounting: Rack
Standards: California Proposition 65