Angled 48-Port Panel CAT 5E

Item #: 0262855

Cat #: PHA5E6U48-W

UPC: 662875730187

$ 655.40 EA
Company wide:
0 in stock
Angled 48-Port Panel CAT 5E, White, 6-Port Modules, 19" x 3.5"

Overview

Angled 48-Port Panel CAT 5E, White, 6-Port Modules, 19" x 3.5"
Also known as: 662875730187, PHA5E6U48-W, ORTPHA5E6U48W

Specifications

Family / Style: Clarity
Standards: California Proposition 65
Number of Ports: 48
Connector Type: CAT 5E
Family / Style: Clarity
Number of Ports: 48
Standards: California Proposition 65
Connector Type: CAT 5E